Shop All Gas Springs & Dampers
M-Struts
Ext Strut, Mech Traction, Crbn ST, 10Stroke
Mfr # MSC10000350128
Zoro # G3025891
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mechanical Traction
- Force 35 to 105 lb
- Rod Thread Size M10x1.5
- Compressed Length 20.82 in
- Extended Length 30.82 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M-Struts
- MFR # MSC10000350128
- Zoro # G3025891
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M10x1.5 |
Compressed Length | 20.82 in |
Extended Length | 30.82 in |
Cylinder Dia. | 1.1 in |
Rod Dia. | 0.55 in |
Details
Item | Extension Strut |
Type | Mechanical Traction |
Force | 35 to 105 lb |
Material | Carbon Steel |
Fitting Type | None |
Locking | No |
Fixed Resistance | Yes |
Stroke | 10 |
Description
Extension Strut, Mechanical Traction, Material Carbon Steel, Force 35 to 105 lb, Rod Thread Size M10x1.5, Locking No, Rod Dia. 0.55 in, Cylinder Dia. 1.1 in, Fitting Type None, Stroke 10, Extended Length 30.82 in, Compressed Length 20.82 in, Fixed Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M D BUILDING PRODUCTS 4x4' GRY Cove Base (75291)
- LUCKY LINE Key Tag, Clear, 20 PK (2041020)
- ABUS Abus: KEY BLANK 85/40KBR (ABS-90430)
- RAYMOND Compression Spring, Overall 3/4" L, PK10 (C02400290750S)
- M-STRUTS Standard Strut, CS, 4 Stroke, 7 to 21 (MSE04000070118)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 200 (AF243-054)
- GENESIS Gs10-1175Md13-081 Gas Spring (GSS 6474UZ)
- WHITECAP 12" Gas Spring - 30lb - Black Nitrate (G-3530C)
- SPD Welded Blade End Gas Spring (GSWB436622)
- PLATT Protective Case, 33-1/4x23x13-3/4, 28lb (322211AH)
- PLATT Protective Case, 15x11x4-3/8 In, 6lb, Black (507)
- M-Struts Gas Springs & Dampers