Shop All Gas Springs & Dampers
M-Struts
Ext Strut, Mech Traction, Crbn ST, 10Stroke
Mfr # MSC10000200122
Zoro # G3025919
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mechanical Traction
- Force 20 to 60 lb
- Rod Thread Size M8x1.25
- Compressed Length 20.68 in
- Extended Length 30.68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M-Struts
- MFR # MSC10000200122
- Zoro # G3025919
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8x1.25 |
Compressed Length | 20.68 in |
Extended Length | 30.68 in |
Cylinder Dia. | 0.87 in |
Rod Dia. | 0.394 in |
Details
Item | Extension Strut |
Type | Mechanical Traction |
Force | 20 to 60 lb |
Material | Carbon Steel |
Fitting Type | None |
Stroke | 10 |
Fixed Resistance | Yes |
Locking | No |
Description
Extension Strut, Mechanical Traction, Material Carbon Steel, Force 20 to 60 lb, Rod Thread Size M8x1.25, Locking No, Rod Dia. 0.394 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 10, Extended Length 30.68 in, Compressed Length 20.68 in, Fixed Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA Pushbutton Deadbolt, Satin Chrome (919-26D)
- ABUS Padlock, Keyed Different, Long Shackle, Square Aluminum Body, Steel Shackle, 7/8 in W (64TI/40HB-40 KD)
- NATIONAL HARDWARE Zinc w/Rubber Tip White Kick-Down Door Holder Mounts to door (N248-435)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-ATS1-619-01-2B)
- M-STRUTS Standard Strut, CS, 4 Stroke, 7 to 21 (MSE04000070118)
- WHITECAP 20" Gas Spring - 60lb - Black Nitrate (G-3460C)
- GENESIS Gs08-0775Pe10-153 Gas Spring (GSS 1563UP)
- DYNA-LIFT Manual 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4M-D1A-10-S)
- SPD Welded Blade End Gas Spring (GSWB430511)
- SPD Welded Blade End Gas Spring (GSWB3286157)
- SPD Welded Blade End Gas Spring (GSWB232667)
- M-Struts Gas Springs & Dampers