Shop All Traffic Safety Vests and Apparel
M-Safe By Majestic
High Visibility Vest, Yellow, L
Mfr # 75-3207-L
Zoro # G1928899
original price:
$24.64
10% off
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- ANSI Class 2
- Material Polyester
- Closure Type Snaps
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M-Safe By Majestic
- MFR # 75-3207-L
- Zoro # G1928899
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Fits Chest Size | 52 in |
Maximum Chest Size | 52 in |
Minimum Chest Size | 52 in |
Details
Item | High Visibility Vest |
Color | Lime |
ANSI Class | 2 |
Material | Polyester |
Closure Type | Snaps |
Gender | Men's |
Stripe Color | Silver |
Standards | ANSI/ISEA 107 |
Features | High Visibility; All Fabric edges Are Reinforced With Heavy Trim; Heavy Duty Snap Front, Eight Pockets Including An ID Badge Pocket, Hook and Loop Fastener And Grommets For Attaching Tools; Rear Pocket For Plans Or Large Size Documents |
Pockets | 0-3 |
Total Number of Pockets | 0 |
Fall Protection Compatible | No |
Fabric Construction | Solid |
Includes LED Lights | No |
Reflective Stripe Location | Back, Chest, Waist |
Reflective Stripe Main Color | Silver |
Breakaway | No |
Includes ID Window | Yes |
Pocket Location | Left Chest, Right Chest |
Reflective Stripe Color | Silver |
Description
High Visibility Vest, ANSI Class 2, Vest Size L, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 52 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Snap, Features All Fabric Edges are Reinforced With Heavy Trim, Fabric is Designed for Tough Duty and Long Lasting Wear, ID Window, Standards ANSI/ISEA 107
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 13/64 in W, Black (M7-168-593-BK)
- CESTUS Work Gloves , Deep Impact Cut360 #3219 PR XL (3219 XL)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, 2XL, 1 PR (6632XXL)
- 3M Hard Hat Suspension, Black (H-700-PS4)
- M-SAFE BY MAJESTIC High Visibility Vest, Yellow, M (75-3207-M)
- M-SAFE BY MAJESTIC High Visibility Vest, Yellow, S (75-3207-S)
- M-SAFE BY MAJESTIC High Visibility Vest, Yellow, 2XL (75-3207-XXL)
- M-SAFE BY MAJESTIC High Visibility Vest, Yellow, XL (75-3207-XL)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, 4X/5X, Lime (EGO20979)
- GSS SAFETY Hype-Lite Class 2 Safety Vest w/Rflctn (1602-4XL)
- KISHIGO 2XL Class 2 High Visibility Vest, Lime (1083-2X)
- M-Safe By Majestic Traffic Safety Vests and Apparel