Shop All Traffic Safety Vests and Apparel
M-Safe By Majestic
High Visibility Vest, Yellow, 4XL
Mfr # 75-3207-XXXXL
Zoro # G1928978
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- ANSI Class 2
- Material Polyester
- Closure Type Snaps
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M-Safe By Majestic
- MFR # 75-3207-XXXXL
- Zoro # G1928978
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4XL |
Fits Chest Size | 68 in |
Maximum Chest Size | 68 in |
Minimum Chest Size | 68 in |
Details
Item | High Visibility Vest |
Color | Lime |
ANSI Class | 2 |
Material | Polyester |
Closure Type | Snaps |
Gender | Men's |
Stripe Color | Silver |
Standards | ANSI/ISEA 107 |
Features | High Visibility; All Fabric edges Are Reinforced With Heavy Trim; Heavy Duty Snap Front, Eight Pockets Including An ID Badge Pocket, Hook and Loop Fastener And Grommets For Attaching Tools; Rear Pocket For Plans Or Large Size Documents |
Pockets | 0-3 |
Fabric Construction | Solid |
Reflective Stripe Location | Back, Chest, Waist |
Includes LED Lights | No |
Total Number of Pockets | 0 |
Fall Protection Compatible | No |
Breakaway | No |
Reflective Stripe Color | Silver |
Pocket Location | Left Chest, Right Chest |
Includes ID Window | Yes |
Reflective Stripe Main Color | Silver |
Description
High Visibility Vest, ANSI Class 2, Vest Size 4XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 68 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Snap, Features All Fabric Edges are Reinforced With Heavy Trim, Fabric is Designed for Tough Duty and Long Lasting Wear, ID Window, Standards ANSI/ISEA 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Reserved Parking for Visitors Unauthoriz Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23069 (A-1218-23069)
- 5.11 Blue Big Horn Jacket size 2XL (48026)
- JACKSON SAFETY Hat Safety Wht Ratchet Western (3010943)
- REFRIGIWEAR Cold Protection Gloves, Orange, S (0312RORGSML)
- M-SAFE BY MAJESTIC High Visibility Vest, Yellow, L (75-3207-L)
- M-SAFE BY MAJESTIC High Visibility Vest, Yellow, 2XL (75-3207-XXL)
- M-SAFE BY MAJESTIC High Visibility Vest, Yellow, S (75-3207-S)
- M-SAFE BY MAJESTIC High Visibility Vest, Yellow, XL (75-3207-XL)
- M-SAFE BY MAJESTIC High Visibility Vest, Yellow, M (75-3207-M)
- RADIANS Safety Vest, SV22 Economy Type O, Black, XL (RAD-SV22-1ZBM - XL)
- CONDOR Safety Vest, Orange/Red, 3XL, Hook-andLoop (491R84)
- M-Safe By Majestic Workwear and Protective Clothing