Shop All Traffic Safety Vests and Apparel
M-Safe By Majestic
High Visibility Vest, Yellow, 3XL
Mfr # 75-3207-XXXL
Zoro # G1928917
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- ANSI Class 2
- Material Polyester
- Closure Type Snaps
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M-Safe By Majestic
- MFR # 75-3207-XXXL
- Zoro # G1928917
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Fits Chest Size | 64 in |
Minimum Chest Size | 64 in |
Maximum Chest Size | 64 in |
Details
Item | High Visibility Vest |
Color | Lime |
ANSI Class | 2 |
Material | Polyester |
Closure Type | Snaps |
Gender | Men's |
Stripe Color | Silver |
Features | High Visibility; All Fabric edges Are Reinforced With Heavy Trim; Heavy Duty Snap Front, Eight Pockets Including An ID Badge Pocket, Hook and Loop Fastener And Grommets For Attaching Tools; Rear Pocket For Plans Or Large Size Documents |
Standards | ANSI/ISEA 107 |
Pockets | 0-3 |
Reflective Stripe Location | Back, Chest, Waist |
Total Number of Pockets | 0 |
Includes ID Window | Yes |
Pocket Location | Left Chest, Right Chest |
Fall Protection Compatible | No |
Reflective Stripe Main Color | Silver |
Fabric Construction | Solid |
Breakaway | No |
Reflective Stripe Color | Silver |
Includes LED Lights | No |
Description
High Visibility Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 64 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Snap, Features All Fabric Edges are Reinforced With Heavy Trim, Fabric is Designed for Tough Duty and Long Lasting Wear, ID Window, Standards ANSI/ISEA 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Economy HV Starter Kit (RNHK3)
- SHOWA Polyurethane Coated Gloves, Fingertips Coverage, White, XL, PR (BO600-XL)
- ESS Replacement Lens, Clear, +2.2, PC (740-0599)
- WERNER R431006-R 6ft Bantam Web Self-Retracting (R431006-R)
- M-SAFE BY MAJESTIC High Visibility Vest, Yellow, L (75-3207-L)
- M-SAFE BY MAJESTIC High Visibility Vest, Yellow, M (75-3207-M)
- M-SAFE BY MAJESTIC High Visibility Vest, Yellow, XL (75-3207-XL)
- M-SAFE BY MAJESTIC High Visibility Vest, Yellow, 2XL (75-3207-XXL)
- M-SAFE BY MAJESTIC High Visibility Vest, Yellow, S (75-3207-S)
- ERGODYNE Vest, Safety, 8205Hl, S/M, Orange (20963)
- CONDOR Safety Vest, Yellow/Green, Hook-andLoop (491R73)
- M-Safe By Majestic Workwear and Protective Clothing