Shop All Door Weatherstripping & Door Seals
M-D
Window Seal, Gray, 17 ft L, 1/4" W, 17 ft H
Mfr # 2238
Zoro # G710607350
product price: $1.79
/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Windows/Doors
- Overall Length 17 ft
- Color Gray
- Sold As Roll
- Resistance Properties Weatherproof Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M-D
- MFR # 2238
- Zoro # G710607350
- UPC # 043374022384
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 17 ft |
Overall Height | 17 ft |
Overall Width | 1/4 in |
Details
For Use With | Windows/Doors |
Color | Gray |
Sold As | Roll |
Resistance Properties | Weatherproof Resistant |
Material | PVC |
Item | Window Seal |
Description
Window Seal, Overall Length 17 ft, Overall Width 1/4 in, Overall Height 17 ft, Color Gray, For Use With Windows/Doors, Material PVC, Sold As Roll, Product Type High Density Foam Tape, Resistance Properties Weatherproof Resistant
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 30" x 80" Fir 1-Panel Shaker Bifold Door and Hardware (2668fir8401BF)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 75 (AF244-042)
- ZORO SELECT Full Face EPDM Flange Gasket for 3" Pipe, 1/16" Thick, #150 (BULK-FG-598)
- PANACEA CEILING HOOK 6 PK WHITE (86303)
- M-D Foam Cl Cell1/8X1/4X17Gr (02238)
- M-D Kerf Weatherstrip, 96 in L, Vinyl, Brown (70056)
- M-D BINDER HAMR SILV1-1/4X36 (78014)
- M-D WEATHRSTRP""V""7/8""X17'WHT (03525)
- M-D CAULK BACKR ROD 1/2""X20' (71480)
- M-D Low Temperature Vinyl Brown 81in. Door Gasket (01636)
- NATIONAL GUARD Glazing Seal, 8.3 ft. Overall L (L-GT-118-100')
- M-D Door Bottoms, Thresholds & Seals