Shop All Door Weatherstripping & Door Seals
M-D
Window Seal, Gray, 10 ft L, 1/2" W, 10 ft H
Mfr # 2295
Zoro # G510607314
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Windows/Doors
- Overall Length 10 ft
- Color Gray
- Overall Height 10 ft
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M-D
- MFR # 2295
- Zoro # G510607314
- UPC # 043374022957
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 10 ft |
Overall Height | 10 ft |
Overall Width | 1/2 in |
Details
For Use With | Windows/Doors |
Color | Gray |
Material | PVC |
Resistance Properties | Weatherproof Resistant |
Item | Window Seal |
Sold As | Roll |
Description
Window Seal, Overall Length 10 ft, Overall Width 1/2 in, Overall Height 10 ft, Color Gray, For Use With Windows/Doors, Material PVC, Sold As Roll, Product Type High Density Foam Tape, Resistance Properties Weatherproof Resistant
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Sash Lock Black (900-19656B)
- STERLING SEAL & SUPPLY 364 Silicone O-ring 70A Shore Red, -50 Pack (ORSIL364X50)
- MIDWEST FASTENER 5/8" x .063" x 2" Steel Compression Springs 1 12PK (18635)
- MSI Renzo Denim 3 In. X 12 In. Glossy Ceramic Blue Wall Tile, 22PK (ZOR-PT-0548)
- M-D BCKR ROD 3/8""X20' (71464)
- M-D CAULK SAVER FOAM 1""X10' (19100)
- M-D Foam Rod F/Gap&Joint 1Inx10Ft (19100)
- M-D WEATHRSTRP""V""7/8""X17'WHT (03525)
- M-D TAPE AIR SEAL 3/8""X10' (06619)
- M-D 43304 Weatherstrip, 1 in W, 1 in Thick, 84 in L, Aluminum, White (43343)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 7 ft. L (160SA-84)
- M-D Door Accessories