Shop All Door Weatherstripping & Door Seals
M-D
Window Insulation Kit, Clear, PE, 25 ft L
Mfr # 3509
Zoro # G910839476
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Leaks on Window
- Color Clear
- Length 25 ft
- Mounting Tape
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M-D
- MFR # 3509
- Zoro # G910839476
- UPC # 043374035094
- Country of Origin China
- Category Door Weatherstripping & Door Seals
Dimensions
Length | 25 ft |
Width | 2 in |
Details
Item | Window Insulation Kit |
For Use With | Leaks on Window |
Color | Clear |
Mounting | Tape |
Material | Polyethylene |
Description
Window Insulation Kit, Width 2 in, Length 25 ft, Color Clear, Material Polyethylene, For Use With Leaks on Window, Mounting Tape
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base, Height: 9.125 in (BNYLC38)
- NATIONAL GUARD Door Threshold, Dark Brz, 36in L, 1-3/4in W (414DKB-36)
- EZTUBE Premium Nylon Leveling Foot with Steel Insert, M8 x 1.25 Thread with Jam Nut (100-338)
- TELL Tell Pro Line, Grade 2 Storeroom Clutched Lever, ANSI Strike, 2-3/8 Backset, US26D Satin Chrome (LC2080-8-26D)
- M-D Thresholds Ap334 32 in. Alum (08086)
- M-D SWITCH PLATE SLR 6PK WHT (03434)
- M-D DOOR BTM SEAL VNYL37""GRY (04242)
- M-D BINDER HAMR SILV1-1/4X36 (78014)
- M-D 0 Weatherstrip Tape, 1132 in W, 17 ft L, EPDM Rubber, Black (1025)
- M-D Replacement Weatherstrip, 81 in L, Vinyl, Brown (87767)
- M-D M-d Products 03749 16 ft. Rubber Garage Door Bottom Seal (3749)
- M-D Door Bottoms, Thresholds & Seals