Shop All Door Weatherstripping & Door Seals
M-D
Window Insulation Kit, Clear, PE, 100 ft L
Mfr # 4630
Zoro # G410839259
product price: $8.75
/ea
Sold in multiples of 2 for $17.50
$17.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Leaks on Window
- Color Clear
- Width 2 in
- Mounting Tape
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M-D
- MFR # 4630
- Zoro # G410839259
- UPC # 043374046304
- Country of Origin China
- Category Door Weatherstripping & Door Seals
Dimensions
Width | 2 in |
Length | 100 ft |
Details
For Use With | Leaks on Window |
Item | Window Insulation Kit |
Color | Clear |
Mounting | Tape |
Material | Polyethylene |
Description
Window Insulation Kit, Width 2 in, Length 100 ft, Color Clear, Material Polyethylene, For Use With Leaks on Window, Mounting Tape
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Cams and Tailpieces (8053.028.TP215)
- BANSBACH EASYLIFT Shock Absorber, 154 lb., M20x1.5, 55mm L (FV-2008L-S)
- CECO Flush Double Door, LHR, 80 in H, 72 in W, 1 3/4 in Thick, 16 Gauge Steel, Type: 2 (OI 18CRS 6068 F LHRA C1 LC1 BU-CU)
- STRYBUC Patio Door Handle Set (13-291B)
- M-D Thresholds Ap334 32 in. Alum (08086)
- M-D Weatherstrip Rbr A&M 17' (01025)
- M-D Door Sweep 36" White (07179)
- M-D Low Temperature Vinyl Brown 81in. Door Gasket (01636)
- M-D WEATHRSTRP""V""7/8""X17'WHT (03525)
- M-D 0 Jamb Weatherstrip Kit, 78 in W, 316 in Thick, 84 in L, AluminumVinyl (1156)
- ZORO SELECT Foam Seal, 10 ft., 1/2 in. W, Black, Rubber (2RRF1)
- M-D Door Bottoms, Thresholds & Seals