Shop All Box, I-Beam, and Torpedo Levels
M-D
M-D SmartTool Digital Level (In/Ft), , Yellow, 120 cm
Mfr # 92296
Zoro # G805978969
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M-D
- MFR # 92296
- Zoro # G805978969
- UPC # 43374922967
- Country of Origin Malaysia
- Category Box, I-Beam, and Torpedo Levels
Description
M-d smarttool digital level (in/ft), 92296, yellow, 120 cm smarttool electronic level all ready to go in a 2 foot long aluminum frame. This level can measure all angles in a 360 degree range. Installing a deck, stair rail, extending a roof, or determining how much an old floor has sagged is simpler and less time consuming. The display even flips over with the level, and it shuts off automatically after 5 minutes when it is not being used, all this from a standard, 9-volt battery. Features include angle accuracy to 1/10 of a degree, a mode button that lets you see angles in three different ways (degrees, percent slope, or pitch), and listen & level(tm) ideal for poorly lit areas. The smarttool allows hands-free operation as the audible tone alerts you when tool reaches level or plumb. Uses one 9-volt battery, not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Ergonomic Air Gun, 12" Extension (LZR600012AA)
- DIABLO Bi-Metal Teeth Jig Saw Blades Are S, PK5 (DJT345XF5)
- MITUTOYO Depth Gage Acs, Ext Base, 10 In (900368)
- KLEIN TOOLS Chicago® Grip for EHS Cable, Curved Jaw (1684-74)
- M-D M-D SmartTool„¢ Digital Level (In/Ft), 92379, Yellow, 60 cm, W/Softcase (92379)
- KAPRO 175 MaxPro Heavy Duty 36" I-Beam w/45° Vial (175-82-36)
- JOHNSON LEVEL & TOOL 9 Magnet Torpedo Level (1435-0900)
- JOHNSON BOX LEVEL ALUM 72"" 3VIAL (1733-7200)
- SMART SAVERS 9 In. Plastic Torpedo Level (AR079)
- JOHNSON LEVEL & TOOL Torpedo Level, 9" L, 3 Vials (1421-0900)
- JOHNSON LEVEL 48 In. Aluminum Box Level (1741-4800)
- M-D Levels, Compasses, and Plumb Bobs