M-D

M-D SmartTool„¢ Builder's Angle Sensor Module (In/Ft), 92346, Black, W/Carrying Case


product price: $290.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand M-D
  • MFR # 92346
  • Zoro # G105777545
  • UPC #
    43374923469
  • Country of Origin Malaysia
  • Category Engine Sensors

Description

M-d smarttool builder's angle sensor module (in/ft), 92346, black, w/carrying case layout projects will never be the same. Only smarttool electronic level can measure all angles in a 3600 range. Installing a deck, stair rail, extending a roof, or determining how much an old floor has sagged is simpler and less time consuming. The display even flips over with the level, and it shuts off automatically after 5 minutes when it is not being used, all this from a standard, 9-volt battery. Features: angle accuracy to 1/10 of a degree, the mode button lets you see angles in three ways-degrees, percent slope or pitch (inches of rise per foot of run), and listen & level ideal for poorly lit areas. Also allows hands-free operation as the audible tone alerts you when tool reaches level or plumb. Smarttool module only. Smarttool can also be purchased installed in an aluminum frame in 2 ft. (92288) or 4 ft. (92296) lengths.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.