Shop All Door Sweeps
M-D
Door Sweep Slv 3'L
Mfr # 68247
Zoro # G2699721
original price:
$19.95
23% off
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36-1/2 in
- Width 2-1/2 in
- Color Silver
- Includes Hardware Included
- Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M-D
- MFR # 68247
- Zoro # G2699721
- UPC # 43374682472
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 36-1/2 in |
Width | 2-1/2 in |
Height | 1/2 in |
Details
Color | Silver |
Includes | Hardware Included |
Description
The Metabo HPT C10FCGSM 10 Compound Miter Saw is lightweight for easier transport. The 15 Amp motor generates a no-load speed of up to 5000 RPM for making crosscuts and miter cuts with ease. This miter saw offers a bevel range of 0-45 degrees to the left to provide clean and accurate bevel cuts. It is designed for woodworkers who demand precision reliability and versatility on the job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Polymer DShape 2Shelf Lazy Susan for Corner Wall Cabinets (7012-20-11-52)
- ZORO SELECT Raised Face Silicone Flange Gasket for 4" Pipe, 1/8" T, #150 (BULK-FG-1451)
- STERLING SEAL & SUPPLY 377 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A377X50)
- MASTER LOCK PADLOCK VNYL CVR 1-9/16"" (141D)
- M-D M-d Products 36in. Brown Self-Adhesive Door Sweep 05603 (5603)
- M-D 36 In. Gray Door Sweep Insert (06304)
- M-D 0 Door Sweep, 48 in L, Aluminum Flange, Vinyl Insert (5413)
- M-D M-D 0.25 in. H X 2.38 in. W X 36 in. L Bronze Vinyl Door Sweep Bronze (69633)
- M-D DOOR SWEEP ADHSV 36"" WHT (19104)
- M-D DR SWP DV1 WHT 36"" (05215)
- M-D DOOR SWEEP ALUM 36"" (05090)
- M-D Door Bottoms, Thresholds & Seals