Shop All Entrance Mats
M A Matting
Sure Stride Plush Matting, Smoke Grey 3' x 30' Roll
Mfr # 44571330900
Zoro # G1685015
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 100 ft
- Overall Length 3 ft
- Color Smoke
- Thickness .09 in
- Antimicrobial Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 44571330900
- Zoro # G1685015
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 100 ft |
Overall Length | 3 ft |
Details
Item | Sure Stride Plush Mat,Smoke,3x30 |
Color | Smoke |
Thickness | .09 in |
Antimicrobial | Yes |
Standards | None |
Welding Safe | No |
Application | 3/32" |
Backing Material and Surface Material | Polypropylene |
Absorbent Capacity | ESD Rating |
Description
Sure Stride Plush Mat,Smoke,3x30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Orange Anti-Fog, Scratch-Resistant (XDF610)
- MCR SAFETY Rider Raincoat, Black, 5XL (267CX5)
- SPEAKMAN Wall Mounted Eye/Face Wash Station Stainless Steel (SE-1050)
- KLEIN TOOLS Safety Glasses, Full Frame Gray (60164)
- M A MATTING Brush Hog Mat, Charcoal 6' x 12', Smooth Backing (3951612170)
- M A MATTING Brush Hog Mat, Charcoal 4' x 10', Smooth Backing (3951410170)
- M A MATTING MicroLuxx Mat, Slate Grey 3' x 10', Smooth Backing (120165310150)
- M A MATTING ColorStar Mat, Cabot Grey 4' x 6', Smooth Backing (100346140)
- M A MATTING ColorStar Mat, Chocolate 2' x 3', Smooth Backing (100923140)
- M A MATTING Safety Scrape Mat, 2' x 3' (545023100)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x (168S0034CH)
- M A Matting Floor Mats