Shop All Entrance Mats
M A Matting
SuperScrape Plus, w/o Holes, 3X10ft.
Mfr # 55580310100
Zoro # G7071029
product price: $186.95
/ea
Free Shipping & Returns
$186.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Backing
- Color Black
- Standards None
- Height 0.19
- Width 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 55580310100
- Zoro # G7071029
- UPC # 096801535674
- Country of Origin United States
- Category Entrance Mats
Dimensions
Size | Backing |
Height | 0.19 |
Width | 10 ft |
Length | 3 ft |
Details
Item | SuperScrape Plus,w/o Holes,3X10ft. |
Color | Black |
Standards | None |
Material | Nitrile Rubber |
Application | 3/16" |
Anti-Microbial | No |
Capacity | ESD rating |
Welding Safe | Yes |
Description
SuperScrape Plus,w/o Holes,3X10ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCAT Stick Welding Gloves, Goatskin Palm, M, PR (9070/M)
- IRONLACE Paracord 550 Shoelace, 54", Neon Green, PR1 (550-54-06)
- WESTWARD Knee Pads, Swivel, Gel, EVA Foam, Univ, PR (5MZH9)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, S, HPPE Back, PR (KKC5BW-02-S)
- M A MATTING Safety Scrape Mat, 3' x 5' (545035100)
- M A MATTING MicroLuxx Mat, Black 2' x 3', Smooth Backing (12016623150)
- M A MATTING Brush Hog Mat, Charcoal 4' x 10', Smooth Backing (3951410170)
- M A MATTING SuperScrape Plus Mat, 4' x 6' (5558046100)
- M A MATTING Brush Hog Mat, Charcoal 3' x 5', Smooth Backing (395135170)
- M A MATTING Safety Scrape Mat, 2' x 3' (545023100)
- RUBBER-CAL "Ultra-Scraper" Outdoor Rubber Commercial Entrance Mats - 3 ft x 5 ft - Black (03-213-BK)
- M A Matting Entrance Mats