Shop All Entrance Mats
M A Matting
SuperScrape Plus Mat, 4' x 6'
Mfr # 5558046100
Zoro # G7070940
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 6 ft
- Overall Length 4 ft
- Color Black
- Thickness .19 in
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 5558046100
- Zoro # G7070940
- UPC # 096801535698
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 6 ft |
Overall Length | 4 ft |
Details
Item | SuperScrape Plus w/Holes |
Color | Black |
Thickness | .19 in |
Standards | None |
Application | 3/16" |
Welding Safe | Yes |
Antimicrobial | No |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | Nitrile Rubber |
Description
SuperScrape Plus,w/o Holes,4X6ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR First Aid Sign, 10" Wx14" H, 0.055" Thick, 471U02 (471U02)
- KONG USA Isaf/Iso Single Sailing Tether Evo (234SETE01KK)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 9, 1 PR (37-676-VEND)
- SIGNMISSION ANSI Caution Sign, Laser In Use Do Not Stare Into Beam, 10in X 7in Aluminum, 7" H, 10" W, Landscape (OS-CS-A-710-L-19774)
- M A MATTING SuperScrape Plus Mat, 3' x 5' (5558035100)
- M A MATTING SuperScrape Plus Mat, 2.5' x 3' (55580253100)
- M A MATTING ColorStar Mat, Cranberry 3' x 5', Smooth Backing (1004135140)
- M A MATTING ColorStar Mat, Dark Granite 3' x 5', Smooth Backing (100535140)
- M A MATTING MicroLuxx Mat, Slate Grey 3' x 5', Smooth Backing (12016535150)
- M A MATTING MicroLuxx Mat, Midnight Grey 2' x 3', Smooth Backing (12016723150)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 4 ft. L (136S0034CH)
- M A Matting Floor Mats