Shop All Entrance Mats
M A Matting
SuperScrape Plus Mat, 2.5' x 3'
Mfr # 55580253100
Zoro # G7070898
product price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 2.5 ft
- Color Black
- Thickness .19 in
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 55580253100
- Zoro # G7070898
- UPC # 096801535667
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 2.5 ft |
Details
Item | SuperScrape Plus w/Holes |
Color | Black |
Thickness | .19 in |
Standards | None |
Application | 3/16" |
Antimicrobial | No |
Welding Safe | Yes |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | Nitrile Rubber |
Description
SuperScrape Plus,w/o Holes,2.5X3ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Justrite 6 gal. Galvanized Steel Oily Waste Safety Can with Foot Lever (9100)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Green (454735)
- 3M DBI-SALA SecuraSpan HLL Lifeline Assembly (7403060)
- HARRIS Pavement Marking Tape, Yellow, 2-Way, 150ft, Width: 2 in (PT-3-2YL)
- M A MATTING SuperScrape Plus Mat, 3' x 5' (5558035100)
- M A MATTING SuperScrape Plus Mat, 4' x 6' (5558046100)
- M A MATTING MicroLuxx Mat, Midnight Grey 2' x 3', Smooth Backing (12016723150)
- M A MATTING Sure Stride Plush Matting, Smoke Grey 3' x 30' Roll (44571330900)
- M A MATTING Safety Scrape Mat, 2' x 3' (545023100)
- M A MATTING ColorStar Mat, Dark Granite 3' x 5', Smooth Backing (100535140)
- PARTNERS BRAND Deluxe Carpet Mat, Forest Green, 4 ft. W x (MAT385FG)
- M A Matting Entrance Mats