Shop All Entrance Mats
M A Matting
Safety Scrape Mat, 4' x 6'
Mfr # 545046100
Zoro # G1685024
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards None
- Color Smoke
- Antimicrobial Yes
- Thickness .09 in
- Welding Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 545046100
- Zoro # G1685024
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Length | 3 ft |
Overall Width | 100 ft |
Details
Item | Safety Scrape Mat,Black,4x6 |
Standards | None |
Color | Smoke |
Antimicrobial | Yes |
Thickness | .09 in |
Welding Safe | No |
Application | 3/32" |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | P.E.T. Polyester |
Description
Safety Scrape Mat,Black,4x6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113052)
- JUSTRITE Aerosol Can Disposal with Counter (28230)
- MEDLINE AloeTouch Ice, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L, 200 PK, Green (MIIMDS195286)
- LYLE Speed Limit 5 Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1008-HI_12x18 (T1-1008-HI_12x18)
- M A MATTING Sure Stride Plush Matting, Smoke Grey 3' x 30' Roll (44571330900)
- M A MATTING SuperScrape Plus Mat, 3' x 5' (5558035100)
- M A MATTING Brush Hog Mat, Charcoal 4' x 6', Smooth Backing (395146170)
- M A MATTING ColorStar Mat, Charcoal 3' x 10', Smooth Backing (10013310140)
- M A MATTING Brush Hog Mat, Charcoal 3' x 5', Smooth Backing (395135170)
- M A MATTING SuperScrape Plus Mat, 4' x 6' (5558046100)
- DURABLE CORPORATION Durable Corporation 654S0023BN 2 ft. W x 3 ft. L Wipe-N-Walk Entrance Mat in Brown (654S23BN)
- M A Matting Floor Mats