Shop All Entrance Mats
M A Matting
Safety Scrape Mat, 3' x 10'
Mfr # 5450310100
Zoro # G1685076
product price: $175.95
/ea
Free Shipping & Returns
$175.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 10 ft
- Overall Length 3 ft
- Color Black
- Thickness .19 in
- Antimicrobial No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 5450310100
- Zoro # G1685076
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 10 ft |
Overall Length | 3 ft |
Details
Item | Safety Scrape Mat,Black,3x10 |
Color | Black |
Thickness | .19 in |
Antimicrobial | No |
Standards | None |
Welding Safe | Yes |
Application | 3/16" |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | Nitrile Rubber |
Description
Safety Scrape Mat,Black,3x10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA Knee Boots, 6, D, Pull On, Plain, PR (X210GB-6)
- M-D M-D Stair Edging, 32013, 72"L, Cherry, Screw Nails (32013)
- CONDOR Foam Nitrile Coated Gloves, Full Coverage, Black, L, PR (19K982)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (130S0046CH)
- M A MATTING MicroLuxx Mat, Slate Grey 4' x 8', Smooth Backing (12016548150)
- M A MATTING Brush Hog Mat, Charcoal 4' x 6', Smooth Backing (395146170)
- M A MATTING Brush Hog Mat, Charcoal 3' x 5', Smooth Backing (395135170)
- M A MATTING Safety Scrape Mat, 3' x 5' (545035100)
- M A MATTING SuperScrape Plus Mat, 2.5' x 3' (55580253100)
- M A MATTING ColorStar Mat, Cranberry 3' x 5', Smooth Backing (1004135140)
- CAROLINES TREASURES Carolines Treasures SB3058MAT Welcome Mat with Cows Indoor or Outdoor Mat (SB3058MAT)
- M A Matting Floor Mats