Shop All Entrance Mats
M A Matting
Plush Mat, Slate Grey 4' x 6', Smooth Backing
Mfr # 1806546190
Zoro # G1684839
Free Shipping & Returns
$164.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 6 ft
- Overall Length 4 ft
- Color Slate Grey
- Thickness 90-mil Nitrile Rubber, Smooth
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M A Matting
- MFR # 1806546190
- Zoro # G1684839
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 6 ft |
Overall Length | 4 ft |
Details
Item | Plush Mat,Slate Gray,4x6 |
Color | Slate Grey |
Thickness | 90-mil Nitrile Rubber, Smooth |
Standards | None |
Welding Safe | No |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | Nylon Carpet |
Description
Plush Mat,Slate Gray,4x6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady® 99289 Lockout Procedure Station With Binder, Polystyrene, 14"W x 20"H (99289)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (4568)
- PARTNERS BRAND Oil Dry, 50 Lbs./Case (OILDRY)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (97-002)
- M A MATTING Safety Scrape Mat, 2' x 3' (545023100)
- M A MATTING Safety Scrape Mat, 3' x 5' (545035100)
- M A MATTING ColorStar Mat, Burgundy Berry 4' x 6', Smooth Backing (1002746140)
- M A MATTING Brush Hog Mat, Charcoal 3' x 5', Smooth Backing (395135170)
- M A MATTING ColorStar Mat, Cabot Grey 4' x 6', Smooth Backing (100346140)
- M A MATTING MicroLuxx Mat, Black 2' x 3', Smooth Backing (12016623150)
- GEO CRAFTS Geo Crafts G361 Hello There 18 x 30 in. Vinyl PVC Back Designed Doormat (G361 HELLO THERE)
- M A Matting Floor Mats