Shop All Entrance Mats
M A Matting
Plush Mat, Midnight Grey 4' x 6', Smooth Backing
Mfr # 1806746190
Zoro # G1684814
Free Shipping & Returns
$164.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 6 ft
- Overall Length 4 ft
- Color Midnight Grey
- Thickness 90-mil Nitrile Rubber, Smooth
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M A Matting
- MFR # 1806746190
- Zoro # G1684814
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 6 ft |
Overall Length | 4 ft |
Details
Item | Plush Mat,Midnight Gray,4x6 |
Color | Midnight Grey |
Thickness | 90-mil Nitrile Rubber, Smooth |
Standards | None |
Welding Safe | No |
Backing Material and Surface Material | Nylon Carpet |
Absorbent Capacity | ESD Rating |
Description
Plush Mat,Midnight Gray,4x6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, Vinyl, Color Yellow, 2" W (M6C-2000-595-YL)
- GLOBAL VISION Glasses, Flamez, Safety, G-Tech Lens (FLAMEZGTR)
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-24-0080)
- ACCUFORM Spanish-Bilingual Diesel Fuel Only Sign, 10 in Height, 14 in Width, Plastic, Rectangle (151485)
- M A MATTING MicroLuxx Mat, Black 3' x 4', Smooth Backing (12016634150)
- M A MATTING Brush Hog Mat, Charcoal 4' x 10', Smooth Backing (3951410170)
- M A MATTING SuperScrape Plus Mat, 2.5' x 3' (55580253100)
- M A MATTING Safety Scrape Mat, 2' x 3' (545023100)
- M A MATTING ColorStar Mat, Burgundy Berry 4' x 6', Smooth Backing (1002746140)
- M A MATTING MicroLuxx Mat, Midnight Grey 3' x 4', Smooth Backing (12016734150)
- DURABLE CORP 16" X 24" Black Entrance Mat Entrance Mat (396S1624BK)
- M A Matting Entrance Mats