Shop All Entrance Mats
M A Matting
Plush Mat, Midnight Grey 3' x 4', Smooth Backing
Mfr # 1806734190
Zoro # G1684857
original price:
$93.45
9% off
new price: $84.95
/ea
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 ft
- Overall Length 3 ft
- Color Midnight Grey
- Thickness 90-mil Nitrile Rubber, Smooth
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 1806734190
- Zoro # G1684857
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 4 ft |
Overall Length | 3 ft |
Details
Item | Plush Mat,Midnight Gray,3x4 |
Color | Midnight Grey |
Thickness | 90-mil Nitrile Rubber, Smooth |
Standards | None |
Welding Safe | No |
Backing Material and Surface Material | Nylon Carpet |
Absorbent Capacity | ESD Rating |
Description
Plush Mat,Midnight Gray,3x4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Orange/Red, 4XL/5XL (53YN64)
- MOLD ARMOR E-Z House Wash 1 gal Liquid (FG503M)
- DYNAREX Dynarex Cotton Stockinette, 6inW x 25 yards, Pack of 4 (3696)
- PYRAMEX Safety Glasses, I/O Mirror Scratch-Resistant (SB2880S)
- M A MATTING Safety Scrape Mat, 3' x 5' (545035100)
- M A MATTING SuperScrape Plus Mat, 4' x 6' (5558046100)
- M A MATTING ColorStar Mat, Burgundy Berry 4' x 6', Smooth Backing (1002746140)
- M A MATTING MicroLuxx Mat, Slate Grey 4' x 8', Smooth Backing (12016548150)
- M A MATTING ColorStar Mat, Dark Granite 3' x 5', Smooth Backing (100535140)
- M A MATTING Sure Stride Plush Matting, Smoke Grey 3' x 30' Roll (44571330900)
- MILLENNIUM MAT CO MAT, GLDN WLKOFF 4X6, CCBK (64040630)
- M A Matting Entrance Mats