Shop All Entrance Mats
M A Matting
Plush Mat, Golden Brown 3' x 4', Smooth Backing
Mfr # 1806434190
Zoro # G1684769
product price: $84.95
/ea
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Golden Brown
- Thickness 90-mil Nitrile Rubber, Smooth
- Standards None
- Welding Safe No
- Overall Width 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 1806434190
- Zoro # G1684769
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 4 ft |
Overall Length | 3 ft |
Details
Item | Plush Mat,Golden Brown,3x4 |
Color | Golden Brown |
Thickness | 90-mil Nitrile Rubber, Smooth |
Standards | None |
Welding Safe | No |
Backing Material and Surface Material | Nylon Carpet |
Absorbent Capacity | ESD Rating |
Description
Plush Mat,Golden Brown,3x4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 13" Chemical Resistant Gloves, Neoprene, 9, 1 PR (723 09)
- DRAEGER Detector Tube, Ammonia, 5 to 600 ppm, PK10 (CH20501)
- MCR SAFETY Dipped Gloves, Black, L, 12 PK (96699L)
- SEKURE VIEW 26 in. Outdoor Convex Galvanized Metal Back, Z-Bracket (SCVO-26Z-GB)
- M A MATTING Brush Hog Mat, Charcoal 4' x 10', Smooth Backing (3951410170)
- M A MATTING MicroLuxx Mat, Slate Grey 3' x 10', Smooth Backing (120165310150)
- M A MATTING Safety Scrape Mat, 2' x 3' (545023100)
- M A MATTING SuperScrape Plus Mat, 4' x 6' (5558046100)
- M A MATTING Brush Hog Mat, Charcoal 4' x 6', Smooth Backing (395146170)
- M A MATTING ColorStar Mat, Cranberry 3' x 5', Smooth Backing (1004135140)
- CALLOWAY MILLS Red, Black, 24 W x 36 L (105012436)
- M A Matting Entrance Mats