Shop All Entrance Mats
M A Matting
Plush Mat, Deeper Navy 4' x 8', Smooth Backing
Mfr # 1805148190
Zoro # G1684726
product price: $224.95
/ea
Free Shipping & Returns
$224.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 90-mil Nitrile Rubber, Smooth
- Standards None
- Color Deeper Navy
- Welding Safe No
- Overall Length 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 1805148190
- Zoro # G1684726
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Length | 4 ft |
Overall Width | 8 ft |
Details
Item | Plush Mat,Deeper Navy,4x8 |
Thickness | 90-mil Nitrile Rubber, Smooth |
Standards | None |
Color | Deeper Navy |
Welding Safe | No |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | Nylon Carpet |
Description
Plush Mat,Deeper Navy,4x8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Hot Surface Do Not Touch Sign, C525AB (C525AB)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161531)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (RWG564TS)
- BULLARD Nylon Cape, Size 28 In., Nylon (46VX)
- M A MATTING ColorStar Mat, Burgundy Berry 4' x 6', Smooth Backing (1002746140)
- M A MATTING ColorStar Mat, Dark Granite 3' x 5', Smooth Backing (100535140)
- M A MATTING Brush Hog Mat, Charcoal 2' x 3', Smooth Backing (395123170)
- M A MATTING SuperScrape Plus Mat, 4' x 6' (5558046100)
- M A MATTING Sure Stride Plush Matting, Smoke Grey 3' x 30' Roll (44571330900)
- M A MATTING Safety Scrape Mat, 2' x 3' (545023100)
- MULTY HOME Platinum MT Utility Floor Mat, 4 ft L, 3 ft W, Ribbed Pattern, Polypropylene Rug, Tan (1005379)
- M A Matting Floor Mats