Shop All Entrance Mats
M A Matting
Plush Mat, Deeper Navy 3' x 5', Smooth Backing
Mfr # 1805135190
Zoro # G1684735
product price: $104.95
/ea
Free Shipping & Returns
$104.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards None
- Thickness 90-mil Nitrile Rubber, Smooth
- Color Deeper Navy
- Welding Safe No
- Overall Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 1805135190
- Zoro # G1684735
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Length | 3 ft |
Overall Width | 5 ft |
Details
Item | Plush Mat,Deeper Navy,3x5 |
Standards | None |
Thickness | 90-mil Nitrile Rubber, Smooth |
Color | Deeper Navy |
Welding Safe | No |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | Nylon Carpet |
Description
Plush Mat,Deeper Navy,3x5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Full Face Respirator, Size M (RU65002M)
- NEVS Day Change IV Tubing Label - Change Saturday 7/8" x 3" Flr Red w/Black (NTUBE-S)
- TOP DOG Die Cut Apron, 45", 6 mil, Yellow (80016)
- ZING Group Lockout Box, Red, 6"H, Steel (45MZ98)
- M A MATTING MicroLuxx Mat, Black 3' x 4', Smooth Backing (12016634150)
- M A MATTING ColorStar Mat, Dark Granite 3' x 5', Smooth Backing (100535140)
- M A MATTING Brush Hog Mat, Charcoal 4' x 6', Smooth Backing (395146170)
- M A MATTING SuperScrape Plus Mat, 2.5' x 3' (55580253100)
- M A MATTING Brush Hog Mat, Charcoal 3' x 5', Smooth Backing (395135170)
- M A MATTING MicroLuxx Mat, Slate Grey 4' x 8', Smooth Backing (12016548150)
- RUG GRIPPER LOKLIFT RUG GRIP2.5""X15' (2515R)
- M A Matting Entrance Mats