Shop All Entrance Mats
M A Matting
Plush Mat, Deeper Navy 2' x 3', Smooth Backing
Mfr # 1805123190
Zoro # G1684717
original price:
$47.37
9% off
new price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 2 ft
- Color Deeper Navy
- Thickness 90-mil Nitrile Rubber, Smooth
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 1805123190
- Zoro # G1684717
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 2 ft |
Details
Item | Plush Mat,Deeper Navy,2x3 |
Color | Deeper Navy |
Thickness | 90-mil Nitrile Rubber, Smooth |
Standards | None |
Welding Safe | No |
Backing Material and Surface Material | Nylon Carpet |
Absorbent Capacity | ESD Rating |
Description
Plush Mat,Deeper Navy,2x3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Specialty 0.5mm Covert Tactical Glove, Black, S, 7" L, PR (MSD-55-008)
- ZORO SELECT Safety Stencil, Danger, PVC Plastic (1F124)
- DDME DDME 240763 N95 Softseal Valved Mask; Large (240763)
- ZORO SELECT Tag, SS, Silver, 1" Hx1-7/8" W, Oval, PK100 (41743)
- M A MATTING MicroLuxx Mat, Midnight Grey 2' x 3', Smooth Backing (12016723150)
- M A MATTING ColorStar Mat, Cabot Grey 4' x 6', Smooth Backing (100346140)
- M A MATTING Safety Scrape Mat, 3' x 5' (545035100)
- M A MATTING Brush Hog Mat, Charcoal 4' x 10', Smooth Backing (3951410170)
- M A MATTING Brush Hog Mat, Charcoal 2' x 3', Smooth Backing (395123170)
- M A MATTING MicroLuxx Mat, Slate Grey 3' x 10', Smooth Backing (120165310150)
- FAULKNER Faulkner FLK-48704 8 x 20 in. Vineyard Multi-Purpose Mat - Blue (FLK-48704)
- M A Matting Floor Mats