Shop All Entrance Mats
M A Matting
Plush Mat, Brown/Black 4' x 8', Smooth Backing
Mfr # 1804848190
Zoro # G1684699
product price: $224.95
/ea
Free Shipping & Returns
$224.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 8 ft
- Overall Length 4 ft
- Color Brown/Black
- Thickness 90-mil Nitrile Rubber, Smooth
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 1804848190
- Zoro # G1684699
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 8 ft |
Overall Length | 4 ft |
Details
Item | Plush Mat,Brown/Black,4x8 |
Color | Brown/Black |
Thickness | 90-mil Nitrile Rubber, Smooth |
Standards | None |
Welding Safe | No |
Backing Material and Surface Material | Nylon Carpet |
Absorbent Capacity | ESD Rating |
Description
Plush Mat,Brown/Black,4x8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Fasguard Synthetic Leather 3 Fingerles, L (902L)
- ANSELL Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, XL, 1 PR (11-501)
- WELLS LAMONT Hyrahyde Men's Indoor/Outdoor Work Mittens Black/Yellow L 1 pair (1217L)
- FAME FABRICS Waist Apron, Squared Bottom, F22, Black (18281)
- M A MATTING MicroLuxx Mat, Midnight Grey 2' x 3', Smooth Backing (12016723150)
- M A MATTING SuperScrape Plus Mat, 3' x 5' (5558035100)
- M A MATTING Brush Hog Mat, Charcoal 4' x 10', Smooth Backing (3951410170)
- M A MATTING ColorStar Mat, Dark Granite 3' x 5', Smooth Backing (100535140)
- M A MATTING Brush Hog Mat, Charcoal 6' x 12', Smooth Backing (3951612170)
- M A MATTING MicroLuxx Mat, Slate Grey 4' x 8', Smooth Backing (12016548150)
- RUBBER-CAL "Heart-Shaped Paws" Welcome Mat, 24 by 57-Inch (10-106-062P)
- M A Matting Entrance Mats