Shop All Entrance Mats
M A Matting
Plush Mat, Brown/Black 3' x 4', Smooth Backing
Mfr # 1804834190
Zoro # G1684683
product price: $84.95
/ea
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 ft
- Overall Length 3 ft
- Color Brown/Black
- Thickness 90-mil Nitrile Rubber, Smooth
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 1804834190
- Zoro # G1684683
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 4 ft |
Overall Length | 3 ft |
Details
Item | Plush Mat,Brown/Black,3x4 |
Color | Brown/Black |
Thickness | 90-mil Nitrile Rubber, Smooth |
Standards | None |
Welding Safe | No |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | Nylon Carpet |
Description
Plush Mat,Brown/Black,3x4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Aluminum Combustible Dust Danger Sign, 10" H, 14 in W, Horizontal Rectangle, LCU4-0622-NA_14X10 (LCU4-0622-NA_14X10)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 44 32)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (AK1815/O/7)
- CONDOR Ball Valve Lockout, Red, 4-5/64" H (437R15)
- M A MATTING Brush Hog Mat, Charcoal 2' x 3', Smooth Backing (395123170)
- M A MATTING Safety Scrape Mat, 2' x 3' (545023100)
- M A MATTING ColorStar Mat, Chocolate 2' x 3', Smooth Backing (100923140)
- M A MATTING MicroLuxx Mat, Midnight Grey 3' x 4', Smooth Backing (12016734150)
- M A MATTING Safety Scrape Mat, 3' x 5' (545035100)
- M A MATTING SuperScrape Plus Mat, 2.5' x 3' (55580253100)
- CAROLINES TREASURES 24 x 36 in. French Curly Canary Love Indoor or Outdoor Mat (CK5502JMAT)
- M A Matting Floor Mats