Shop All Entrance Mats
M A Matting
Plush Mat, Brown/Black 3' x 10', Smooth Backing
Mfr # 18048310190
Zoro # G1684674
product price: $209.95
/ea
Free Shipping & Returns
$209.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 90-mil Nitrile Rubber, Smooth
- Standards None
- Color Brown/Black
- Welding Safe No
- Overall Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 18048310190
- Zoro # G1684674
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Length | 3 ft |
Overall Width | 10 ft |
Details
Item | Plush Mat,Brown/Black,3x10 |
Thickness | 90-mil Nitrile Rubber, Smooth |
Standards | None |
Color | Brown/Black |
Welding Safe | No |
Backing Material and Surface Material | Nylon Carpet |
Absorbent Capacity | ESD Rating |
Description
Plush Mat,Brown/Black,3x10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, S, 1 PR (5250S)
- TINGLEY Cold Gear Type O Overall, L (O28223C)
- TOUGH DUCK Woodsman Duck Vest Black, S (WV081)
- CARHARTT T-Shirt, Black, XL (K87-BLK XLG REG)
- M A MATTING SuperScrape Plus Mat, 3' x 5' (5558035100)
- M A MATTING Brush Hog Mat, Charcoal 4' x 10', Smooth Backing (3951410170)
- M A MATTING Brush Hog Mat, Burgundy 3' x 20', Smooth Backing (3954320170)
- M A MATTING SuperScrape Plus Mat, 2.5' x 3' (55580253100)
- M A MATTING Brush Hog Mat, Charcoal 2' x 3', Smooth Backing (395123170)
- M A MATTING MicroLuxx Mat, Slate Grey 3' x 10', Smooth Backing (120165310150)
- DURABLE CORP 4' X 6' Gray Entrance Mat Entrance Mat (630S46GY)
- M A Matting Floor Mats