Shop All Entrance Mats
M A Matting
Plush Mat, Black 4' x 8', Smooth Backing
Mfr # 1806648190
Zoro # G1684638
product price: $224.95
/ea
Free Shipping & Returns
$224.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 8 ft
- Overall Length 4 ft
- Color Black
- Thickness 90-mil Nitrile Rubber, Smooth
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 1806648190
- Zoro # G1684638
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 8 ft |
Overall Length | 4 ft |
Details
Item | Plush Mat,Black,4x8 |
Color | Black |
Thickness | 90-mil Nitrile Rubber, Smooth |
Standards | None |
Welding Safe | No |
Backing Material and Surface Material | Nylon Carpet |
Absorbent Capacity | ESD Rating |
Description
Plush Mat,Black,4x8
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Mossy Oak Country DNA Woody Arctic Ice + Vibram Arctic Grip A.T. Boot (AVTVAMDNAM 080)
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (76627)
- PROFESSIONAL PLASTICS Single Face Shield (.020 Petg) - Price Per Shield, One Face Shield Wi (FABFACESHIELDFOAM)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Navy, 4XL, REG (105702-I264XLREG)
- M A MATTING Safety Scrape Mat, 3' x 5' (545035100)
- M A MATTING Brush Hog Mat, Charcoal 4' x 6', Smooth Backing (395146170)
- M A MATTING ColorStar Mat, Cabot Grey 4' x 6', Smooth Backing (100346140)
- M A MATTING SuperScrape Plus Mat, 3' x 5' (5558035100)
- M A MATTING SuperScrape Plus Mat, 4' x 6' (5558046100)
- M A MATTING Brush Hog Mat, Burgundy 3' x 20', Smooth Backing (3954320170)
- CALLOWAY MILLS Multi, 24 W x 36 L (121432436)
- M A Matting Entrance Mats