Shop All Entrance Mats
M A Matting
MicroLuxx Mat, Slate Grey 3' x 4', Smooth Backing
Mfr # 12016534150
Zoro # G1684543
original price:
$77.53
7% off
new price: $71.95
/ea
$71.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Slate Grey
- Standards None
- Thickness 52-mil Nitrile Rubber, Smooth
- Welding Safe No
- Healthcare Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 12016534150
- Zoro # G1684543
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 4 ft |
Overall Length | 3 ft |
Details
Item | Microluxx Mat,Slate Gray,3x4 |
Color | Slate Grey |
Standards | None |
Thickness | 52-mil Nitrile Rubber, Smooth |
Welding Safe | No |
Healthcare | Yes |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | Nylon Carpet |
Description
Microluxx Mat,Slate Gray,3x4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHW2-27/6FT)
- GEORGIA BOOT Georgia Giant Revamp Waterproof Chelsea Work Boot (GB00376)
- BRADY Drum Label, 3-1/2 In. H, 5 In. W (89170)
- AVENGER SAFETY FOOTWEAR Size 10 FOREMAN SLIP-ON CT, MENS PR (A7109-10M)
- M A MATTING Safety Scrape Mat, 2' x 3' (545023100)
- M A MATTING SuperScrape Plus Mat, 2.5' x 3' (55580253100)
- M A MATTING Brush Hog Mat, Charcoal 4' x 10', Smooth Backing (3951410170)
- M A MATTING Brush Hog Mat, Burgundy 3' x 20', Smooth Backing (3954320170)
- M A MATTING SuperScrape Plus Mat, 3' x 5' (5558035100)
- M A MATTING ColorStar Mat, Cranberry 3' x 5', Smooth Backing (1004135140)
- CROWN MATTING TECHNOLOGIES Carpeted Entrance Mat, Charcoal, 3 ft. W x (DS 0034CH)
- M A Matting Entrance Mats