Shop All Entrance Mats
M A Matting
MicroLuxx Mat, Red Pepper 3' x 5', Smooth Backing
Mfr # 12017635150
Zoro # G1684473
product price: $89.95
/ea
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 5 ft
- Overall Length 3 ft
- Color Red Pepper
- Thickness 52-mil Nitrile Rubber, Smooth
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 12017635150
- Zoro # G1684473
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 5 ft |
Overall Length | 3 ft |
Details
Item | Microluxx Mat,Red Pepper,3x5 |
Color | Red Pepper |
Thickness | 52-mil Nitrile Rubber, Smooth |
Standards | None |
Healthcare | Yes |
Welding Safe | No |
Backing Material and Surface Material | Nylon Carpet |
Absorbent Capacity | ESD Rating |
Description
Microluxx Mat,Red Pepper,3x5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Yellow, No Horn (STI-13010NY)
- BUFFALO Hvy WT Oil Only Laminated Pads, PK100 (90822)
- LAKELAND Arc-Fr, Rain Jacket, L/Y (AJPU10LY-LG)
- WESTGATE EL-M1FIELD-INSTALLED EMERGENCY BALLAST (EL-M1)
- M A MATTING Brush Hog Mat, Charcoal 6' x 12', Smooth Backing (3951612170)
- M A MATTING MicroLuxx Mat, Midnight Grey 3' x 4', Smooth Backing (12016734150)
- M A MATTING SuperScrape Plus Mat, 3' x 5' (5558035100)
- M A MATTING ColorStar Mat, Cabot Grey 4' x 6', Smooth Backing (100346140)
- M A MATTING SuperScrape Plus Mat, 4' x 6' (5558046100)
- M A MATTING Safety Scrape Mat, 2' x 3' (545023100)
- CALLOWAY MILLS Black, 18 W x 30 L (900111830)
- M A Matting Entrance Mats