Shop All Entrance Mats
M A Matting
MicroLuxx Mat, Red Pepper 3' x 4', Smooth Backing
Mfr # 12017634150
Zoro # G1684437
product price: $71.95
/ea
$71.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 ft
- Overall Length 3 ft
- Color Red Pepper
- Thickness 52-mil Nitrile Rubber, Smooth
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 12017634150
- Zoro # G1684437
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 4 ft |
Overall Length | 3 ft |
Details
Item | Microluxx Mat,Red Pepper,3x4 |
Color | Red Pepper |
Thickness | 52-mil Nitrile Rubber, Smooth |
Standards | None |
Welding Safe | No |
Healthcare | Yes |
Backing Material and Surface Material | Nylon Carpet |
Absorbent Capacity | ESD Rating |
Description
Microluxx Mat,Red Pepper,3x4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 2 T-Shirt, Safety Orange, S (730101S)
- QUAKEHOLD! Wall Strap w/Side Release Buckle, Gray (RW.1X48.G.2.1)
- SAS SAFETY RAINSUIT DISPOSABLE MEDIUM (SA6812)
- BRADY Inspection Label, 1-1/2 In. W, PK364 (82587)
- M A MATTING ColorStar Mat, Cranberry 3' x 5', Smooth Backing (1004135140)
- M A MATTING Brush Hog Mat, Charcoal 3' x 5', Smooth Backing (395135170)
- M A MATTING MicroLuxx Mat, Slate Grey 3' x 5', Smooth Backing (12016535150)
- M A MATTING MicroLuxx Mat, Slate Grey 4' x 8', Smooth Backing (12016548150)
- M A MATTING MicroLuxx Mat, Midnight Grey 3' x 4', Smooth Backing (12016734150)
- M A MATTING SuperScrape Plus Mat, 4' x 6' (5558046100)
- WEATHERTECH Indoor Mat 24" x 39" (IDM1BXB)
- M A Matting Floor Mats