Shop All Entrance Mats
M A Matting
MicroLuxx Mat, Red Pepper 2' x 3', Smooth Backing
Mfr # 12017623150
Zoro # G1684498
original price:
$38.78
7% off
new price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 2 ft
- Color Red Pepper
- Thickness 52-mil Nitrile Rubber, Smooth
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 12017623150
- Zoro # G1684498
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 2 ft |
Details
Item | Microluxx Mat,Red Pepper,2x3 |
Color | Red Pepper |
Thickness | 52-mil Nitrile Rubber, Smooth |
Standards | None |
Welding Safe | No |
Healthcare | Yes |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | Nylon Carpet |
Description
Microluxx Mat,Red Pepper,2x3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Zip Smock, XL (KP44NV SS XL)
- FALLTECH Full Body Harness, XL, Polyester (7083BFDXL)
- FLAMEFIGHTER Fire Extinguisher Cabinet, Wall Mount, 37 in Height, 30 lb, Plastic (JBWE95)
- ANSELL Cut Resistant Glove, 9, 18G Black, PR (11-757)
- M A MATTING MicroLuxx Mat, Slate Grey 3' x 5', Smooth Backing (12016535150)
- M A MATTING Brush Hog Mat, Charcoal 3' x 5', Smooth Backing (395135170)
- M A MATTING MicroLuxx Mat, Midnight Grey 3' x 4', Smooth Backing (12016734150)
- M A MATTING MicroLuxx Mat, Slate Grey 3' x 10', Smooth Backing (120165310150)
- M A MATTING Brush Hog Mat, Charcoal 4' x 6', Smooth Backing (395146170)
- M A MATTING SuperScrape Plus Mat, 3' x 5' (5558035100)
- CALLOWAY MILLS Dark Green, 60 W x 240 L (14DGN0520)
- M A Matting Floor Mats