Shop All Entrance Mats
M A Matting
MicroLuxx Mat, Midnight Grey 3' x 5', Smooth Backing
Mfr # 12016735150
Zoro # G1684385
original price:
$96.93
7% off
new price: $89.95
/ea
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 5 ft
- Overall Length 3 ft
- Color Midnight Grey
- Thickness 52-mil Nitrile Rubber, Smooth
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 12016735150
- Zoro # G1684385
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 5 ft |
Overall Length | 3 ft |
Details
Item | Microluxx Mat,Midnight Gray,3x5 |
Color | Midnight Grey |
Thickness | 52-mil Nitrile Rubber, Smooth |
Standards | None |
Welding Safe | No |
Healthcare | Yes |
Backing Material and Surface Material | Nylon Carpet |
Absorbent Capacity | ESD Rating |
Description
Microluxx Mat,Midnight Gray,3x5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Stick Welding Gloves, Cowhide Palm, S, PR (1250S)
- HOT RODS Knit Cap, Blue/Black (LZ620)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Drainage Mat Tile, Vinyl, 18 in Long x 18 in Wide, 1 in Thick, 10 PK (A2B)
- MAJESTIC Majestic Winter Lined PVC Gloves with Removable Liner (3703 L)
- M A MATTING SuperScrape Plus Mat, 2.5' x 3' (55580253100)
- M A MATTING MicroLuxx Mat, Black 2' x 3', Smooth Backing (12016623150)
- M A MATTING Brush Hog Mat, Charcoal 4' x 10', Smooth Backing (3951410170)
- M A MATTING Brush Hog Mat, Charcoal 6' x 12', Smooth Backing (3951612170)
- M A MATTING MicroLuxx Mat, Midnight Grey 2' x 3', Smooth Backing (12016723150)
- M A MATTING MicroLuxx Mat, Midnight Grey 3' x 4', Smooth Backing (12016734150)
- CAROLINES TREASURES 24 x 36 in. American Guinea Pig Love Indoor or Outdoor Mat (CK5427JMAT)
- M A Matting Floor Mats