Shop All Entrance Mats
M A Matting
MicroLuxx Mat, Midnight Grey 3' x 4', Smooth Backing
Mfr # 12016734150
Zoro # G1684376
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 ft
- Overall Length 3 ft
- Color Midnight Grey
- Thickness 52-mil Nitrile Rubber, Smooth
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 12016734150
- Zoro # G1684376
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 4 ft |
Overall Length | 3 ft |
Details
Item | Microluxx Mat,Midnight Gray,3x4 |
Color | Midnight Grey |
Thickness | 52-mil Nitrile Rubber, Smooth |
Standards | None |
Welding Safe | No |
Healthcare | Yes |
Backing Material and Surface Material | Nylon Carpet |
Absorbent Capacity | ESD Rating |
Description
Microluxx Mat,Midnight Gray,3x4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-617 (FS-624-617)
- PAC-KIT Vehicle/Facility BBP Kits, Spill Clean-up Kit (6021)
- VP RACING FUELS 5.5 GAL GREEN VP UTILITY JUG (3562-CA)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard, Surface, 4inD (STI-13410NR)
- M A MATTING Brush Hog Mat, Burgundy 3' x 20', Smooth Backing (3954320170)
- M A MATTING Safety Scrape Mat, 3' x 5' (545035100)
- M A MATTING Safety Scrape Mat, 2' x 3' (545023100)
- M A MATTING ColorStar Mat, Chocolate 2' x 3', Smooth Backing (100923140)
- M A MATTING Sure Stride Plush Matting, Smoke Grey 3' x 30' Roll (44571330900)
- M A MATTING Brush Hog Mat, Charcoal 2' x 3', Smooth Backing (395123170)
- RUBBER-CAL "Diamond-Grip" PVC Flooring - 2mm x 4ft x 25ft Rolls - Dark Gray (03-166)
- M A Matting Entrance Mats