Shop All Entrance Mats
M A Matting
MicroLuxx Mat, Midnight Grey 3' x 10', Smooth Backing
Mfr # 120167310150
Zoro # G1684349
product price: $179.95
/ea
Free Shipping & Returns
$179.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 10 ft
- Overall Length 3 ft
- Color Midnight Grey
- Thickness 52-mil Nitrile Rubber, Smooth
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 120167310150
- Zoro # G1684349
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 10 ft |
Overall Length | 3 ft |
Details
Item | Microluxx Mat,Midnight Gray,3x10 |
Color | Midnight Grey |
Thickness | 52-mil Nitrile Rubber, Smooth |
Standards | None |
Healthcare | Yes |
Welding Safe | No |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | Nylon Carpet |
Description
Microluxx Mat,Midnight Gray,3x10
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Concrete Roof Anchor, 12inLx12inWx18inD (00656)
- HUSQVARNA Helmet PE 10 H SmartGuard, Grey (536504601)
- LITHONIA LIGHTING Ext Sgn, Alum, Wht, 11 3/8in, 2W (LE S W 1 R)
- BRADY Steering Wheel Safety Cover 16 in CAUTION DO NOT MOVE OR START EQUIPMENT (151875)
- M A MATTING ColorStar Mat, Burgundy Berry 4' x 6', Smooth Backing (1002746140)
- M A MATTING SuperScrape Plus Mat, 2.5' x 3' (55580253100)
- M A MATTING MicroLuxx Mat, Black 3' x 4', Smooth Backing (12016634150)
- M A MATTING ColorStar Mat, Dark Granite 3' x 5', Smooth Backing (100535140)
- M A MATTING MicroLuxx Mat, Slate Grey 3' x 5', Smooth Backing (12016535150)
- M A MATTING SuperScrape Plus Mat, 4' x 6' (5558046100)
- CALLOWAY MILLS Black, 36 W x 60 L (102703660)
- M A Matting Floor Mats