Shop All Entrance Mats
M A Matting
MicroLuxx Mat, Midnight Grey 2' x 3', Smooth Backing
Mfr # 12016723150
Zoro # G1684358
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Midnight Grey
- Standards None
- Thickness 52-mil Nitrile Rubber, Smooth
- Welding Safe No
- Healthcare Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 12016723150
- Zoro # G1684358
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 2 ft |
Details
Item | Microluxx Mat,Midnight Gray,2x3 |
Color | Midnight Grey |
Standards | None |
Thickness | 52-mil Nitrile Rubber, Smooth |
Welding Safe | No |
Healthcare | Yes |
Backing Material and Surface Material | Nylon Carpet |
Absorbent Capacity | ESD Rating |
Description
Microluxx Mat,Midnight Gray,2x3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Safety Label, 7inWx5inH, Blk/Red/Wht, PK5 (LCAW102VSP)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 10" Height, Safety Shower, Portrait (OS-EM-D-710-V-10540)
- REFRIGIWEAR Medium Vest Hi-Vis Iron-Tuff Lime (0399RHVLMEDL2)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R) (1100940)
- M A MATTING ColorStar Mat, Dark Granite 3' x 5', Smooth Backing (100535140)
- M A MATTING SuperScrape Plus Mat, 3' x 5' (5558035100)
- M A MATTING MicroLuxx Mat, Midnight Grey 3' x 4', Smooth Backing (12016734150)
- M A MATTING Brush Hog Mat, Charcoal 6' x 12', Smooth Backing (3951612170)
- M A MATTING Brush Hog Mat, Burgundy 3' x 20', Smooth Backing (3954320170)
- M A MATTING MicroLuxx Mat, Black 3' x 4', Smooth Backing (12016634150)
- IMPORTS DECOR Imports Decor 15 mm Outdoor Plain Coir & PVC Plain Door Mat Brown (569PVC)
- M A Matting Entrance Mats