Shop All Entrance Mats
M A Matting
MicroLuxx Mat, Brown/Black 4' x 8', Smooth Backing
Mfr # 12014848150
Zoro # G1684306
product price: $194.95
/ea
Free Shipping & Returns
$194.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 8 ft
- Overall Length 4 ft
- Color Brown/Black
- Thickness 52-mil Nitrile Rubber, Smooth
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 12014848150
- Zoro # G1684306
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 8 ft |
Overall Length | 4 ft |
Details
Item | Microluxx Mat,Brown/Black,4x8 |
Color | Brown/Black |
Thickness | 52-mil Nitrile Rubber, Smooth |
Standards | None |
Healthcare | Yes |
Welding Safe | No |
Backing Material and Surface Material | Nylon Carpet |
Absorbent Capacity | ESD Rating |
Description
Microluxx Mat,Brown/Black,4x8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUNDTUBE Speaker, Black, 75 Max. Wattage (RS500I-BK)
- EASY PICKINS Fruit Harvester (EP-FH-1)
- ALLEGRO INDUSTRIES LP Supplied Respirator Mask, Universal (9901)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, XS, 12PK (9694XS)
- M A MATTING MicroLuxx Mat, Black 3' x 4', Smooth Backing (12016634150)
- M A MATTING MicroLuxx Mat, Slate Grey 3' x 5', Smooth Backing (12016535150)
- M A MATTING MicroLuxx Mat, Slate Grey 3' x 10', Smooth Backing (120165310150)
- M A MATTING MicroLuxx Mat, Midnight Grey 3' x 4', Smooth Backing (12016734150)
- M A MATTING Sure Stride Plush Matting, Smoke Grey 3' x 30' Roll (44571330900)
- M A MATTING ColorStar Mat, Burgundy Berry 4' x 6', Smooth Backing (1002746140)
- APACHE MILLS Apache Mills Brush & Clean Entrance Mat 3/8in Thick 2' x 3' Hunter Green (0103312032X3)
- M A Matting Entrance Mats