Shop All Entrance Mats
M A Matting
MicroLuxx Mat, Blue/Black 4' x 8', Smooth Backing
Mfr # 12017148150
Zoro # G1684315
product price: $194.95
/ea
Free Shipping & Returns
$194.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 8 ft
- Overall Length 4 ft
- Color Blue/Black
- Thickness 52-mil Nitrile Rubber, Smooth
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 12017148150
- Zoro # G1684315
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 8 ft |
Overall Length | 4 ft |
Details
Item | Microluxx Mat,Blue/Black,4x8 |
Color | Blue/Black |
Thickness | 52-mil Nitrile Rubber, Smooth |
Standards | None |
Welding Safe | No |
Healthcare | Yes |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | Nylon Carpet |
Description
Microluxx Mat,Blue/Black,4x8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue (48UN17)
- PANDUIT Fr Lszh Marker Plate, 2" x .8", Wh, 2000rl (M200X080UPT-B)
- QUAL-CRAFT HARNESS WITH WAIST PAD MED-L (37193)
- SURTEK Parking Stop (137459)
- M A MATTING Brush Hog Mat, Charcoal 2' x 3', Smooth Backing (395123170)
- M A MATTING Brush Hog Mat, Burgundy 3' x 20', Smooth Backing (3954320170)
- M A MATTING MicroLuxx Mat, Midnight Grey 3' x 4', Smooth Backing (12016734150)
- M A MATTING Brush Hog Mat, Charcoal 6' x 12', Smooth Backing (3951612170)
- M A MATTING ColorStar Mat, Chocolate 2' x 3', Smooth Backing (100923140)
- M A MATTING MicroLuxx Mat, Slate Grey 4' x 8', Smooth Backing (12016548150)
- NOTRAX Entrance Mat, Brown, 3 ft. W x 5 ft. L (167S0035BR)
- M A Matting Floor Mats