Shop All Entrance Mats
M A Matting
MicroLuxx Mat, Blue/Black 4' x 6', Smooth Backing
Mfr # 12017146150
Zoro # G1684333
product price: $144.95
/ea
Free Shipping & Returns
$144.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 6 ft
- Overall Length 4 ft
- Color Blue/Black
- Thickness 52-mil Nitrile Rubber, Smooth
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 12017146150
- Zoro # G1684333
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 6 ft |
Overall Length | 4 ft |
Details
Item | Microluxx Mat,Blue/Black,4x6 |
Color | Blue/Black |
Thickness | 52-mil Nitrile Rubber, Smooth |
Standards | None |
Healthcare | Yes |
Welding Safe | No |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | Nylon Carpet |
Description
Microluxx Mat,Blue/Black,4x6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Hex Nipple, FNPTxMNPSH, 1-1/2 In (357-1561511)
- JJ KELLER Fire Extinguisher, Vertical Sign (8001160)
- SIGNMISSION Public Safety, 18" Height, Rigid Plastic, 24" x 18", Severe Weather Shelter In Place (OS-NS-P-1824-25540)
- HY-KO 150Ft Lime Flagging Tape Roll Flagging Tape, 12PK (A10564)
- M A MATTING ColorStar Mat, Cranberry 3' x 5', Smooth Backing (1004135140)
- M A MATTING Brush Hog Mat, Charcoal 4' x 10', Smooth Backing (3951410170)
- M A MATTING MicroLuxx Mat, Slate Grey 3' x 5', Smooth Backing (12016535150)
- M A MATTING ColorStar Mat, Burgundy Berry 4' x 6', Smooth Backing (1002746140)
- M A MATTING Brush Hog Mat, Charcoal 3' x 5', Smooth Backing (395135170)
- M A MATTING ColorStar Mat, Chocolate 2' x 3', Smooth Backing (100923140)
- GUARDIAN FLOOR PROTECTION Platinum Srs Indoor Wiper Mat, Black, 48" W x 72" L (MLL94040635)
- M A Matting Floor Mats