Shop All Anti-Fatigue Mats
M A Matting
Kneeling Comfort Mat, Black 12" x 22"
Mfr # 43311222000
Zoro # G1684175
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Width 22 ft
- Overall Length 12 in
- Size Backing
- Thickness 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 43311222000
- Zoro # G1684175
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Overall Width | 22 ft |
Overall Length | 12 in |
Size | Backing |
Details
Item | Kneeling Comfort Mat,12x22 |
Color | Black |
Thickness | 7/8 in |
Standards | Electrically Conductive |
Application | 7/8" |
Antimicrobial | No |
Welding Safe | Yes |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | Nitrile Rubber |
Description
Kneeling Comfort Mat,12x22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 8, PR, Color Indicator: Yellow (STAGCXPU-8)
- BEKINA Insoles for Steplite EasyGrip Series Boots, Size 5 (B101/9980P910-05)
- MONTOUR LINE Stanchion Retractable Belt Barrier Yellow Post 7.5 ft. Cautionion Belt (MS630-YW-CAUYB-75)
- MCR SAFETY Shoulder Full Leather Back 4.5 G, PK12 (1418A)
- M A MATTING Hog Heaven III Comfort Modular Tiles 18", Black with Striped Border 18" x 21.75", Side (447104100)
- M A MATTING Hog Heaven Mat 7/8", Black 3' x 5' (422035100)
- M A MATTING Cushion Max Mat, Charcoal 2' x 3' (414023100)
- M A MATTING Complete Comfort Mat, Black 3' x 5' (494035900)
- M A MATTING Cushion Station Mat, Black 4' x 5.9' (3700459900)
- M A MATTING Hog Heaven Mat 7/8", Black 3' x 12' (4220312100)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0025BL)
- M A Matting Anti-Fatigue Mats