Shop All Anti-Fatigue Mats
M A Matting
Hog Heaven Mat 7/8", Black with Striped Border 3' x 5'
Mfr # 424235100
Zoro # G7070679
original price:
$201.25
12% off
new price: $175.95
/ea
Free Shipping & Returns
$175.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft.
- Width 3 ft.
- Thickness 7/8"
- Material Nitrile Rubber
- Standards Electrically Conductive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 424235100
- Zoro # G7070679
- UPC # 096801105716
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft. |
Width | 3 ft. |
Height | 0.88 |
Size | Backing |
Details
Item | Anti-Fatigue Mat |
Color | Yellow |
Thickness | 7/8" |
Material | Nitrile Rubber |
Standards | Electrically Conductive |
Application | 7/8" |
Welding Safe | Yes |
Antimicrobial | No |
Capacity | ESD rating |
Description
Anti-Fatigue Mat,3X5ft.,7/8 In.,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR XL Coyote Anti-Vibration Gloves (MG-F72-011)
- BRADY Drip Pan, 3 In. H, 10 In. L, 10 In. W, PK24 (DPA24)
- HEXARMOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR (1071-L (9))
- PIG Containment Pallet, 4-Drum, Heavy Duty (PAK672-BK-WOD)
- M A MATTING Hog Heaven Mat 5/8", Black with Striped Border 3' x 5' (423235100)
- M A MATTING Hog Heaven Mat 5/8", Black 3' x 5' (421035100)
- M A MATTING Hog Heaven Mat 7/8", Black 3' x 5' (422035100)
- M A MATTING Cushion Max Mat, Charcoal 3' x 5' (414035100)
- M A MATTING Complete Comfort Mat, Black 3' x 5' (494035900)
- M A MATTING Hog Heaven Mat 5/8", Black 4' x 6' (421046100)
- NOTRAX 12 ft. L x Vinyl, 1" Thick (519S0212BL)
- M A Matting Floor Mats