Shop All Anti-Fatigue Mats
M A Matting
Hog Heaven Mat 7/8", Black with Striped Border 2' x 3'
Mfr # 424223100
Zoro # G7070660
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- Width 2 ft.
- Material Nitrile Rubber
- Standards Electrically Conductive
- Application 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M A Matting
- MFR # 424223100
- Zoro # G7070660
- UPC # 096801105709
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Height | 0.88 |
Size | Backing |
Details
Item | Anti-Fatigue Mat |
Color | Yellow |
Thickness | 7/8" |
Material | Nitrile Rubber |
Standards | Electrically Conductive |
Application | 7/8" |
Welding Safe | Yes |
Antimicrobial | No |
Capacity | ESD rating |
Description
Anti-Fatigue Mat,2X3ft.,7/8 In.,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 ft. L x Vinyl; Closed Cell Foam, 1/2" Thick (39R791)
- BAW PLASTICS Env, 12 x 9 In, Grn, Vinyl, PK10 (VE9X12GRNLS)
- HY-KO 4In Black Plastic Number 3, 10PK (A10293)
- 3M Fit Testing Solution, Saccharin, 55mL (FT-12)
- M A MATTING Hog Heaven Mat 5/8", Black with Striped Border 2' x 3' (423223100)
- M A MATTING Hog Heaven Mat 5/8", Black 2' x 3' (421023100)
- M A MATTING Hog Heaven Mat 7/8", Black 2' x 3' (422023100)
- M A MATTING Hog Heaven Mat 5/8", Black with Striped Border 3' x 5' (423235100)
- M A MATTING DuraComfort (formerly Happy Feet) Textured Surface Mat, Black 2' x 3' (465023000)
- M A MATTING Complete Comfort Mat, Black 3' x 10' (4940310900)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 5/8" Thick (720.58X3X5BYL)
- M A Matting Floor Mats