Shop All Anti-Fatigue Mats
M A Matting
Hog Heaven Mat 7/8", Black 3' x 5'
Mfr # 422035100
Zoro # G7070502
product price: $153.95
/ea
Free Shipping & Returns
$153.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft.
- Width 3 ft.
- Material Nitrile Rubber
- Thickness 7/8"
- Standards Electrically Conductive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 422035100
- Zoro # G7070502
- UPC # 096801105457
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft. |
Width | 3 ft. |
Height | 0.88 |
Size | Backing |
Details
Item | Anti-Fatigue Mat |
Color | Black |
Material | Nitrile Rubber |
Thickness | 7/8" |
Standards | Electrically Conductive |
Application | 7/8" |
Welding Safe | Yes |
Antimicrobial | No |
Capacity | ESD rating |
Description
Anti-Fatigue Mat,3X5ft.,7/8 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, This Is Not An Exit Sign, Landscape (OS-NS-P-710-L-18636)
- TINGLEY Workbrutes 10 Frigiflex PVC Overboots (35121.MD)
- ARIAT Flame-Resistant Shirt, Navy, L (10018816)
- LABELMASTER Oxygen Label, Worded, Paper, PK50 (HML26S)
- M A MATTING Hog Heaven Mat 5/8", Black 3' x 5' (421035100)
- M A MATTING Hog Heaven Mat 7/8", Black with Striped Border 3' x 5' (424235100)
- M A MATTING Hog Heaven Mat 5/8", Black with Striped Border 3' x 5' (423235100)
- M A MATTING Hog Heaven Mat 7/8", Black with Striped Border 4' x 6' (424246100)
- M A MATTING Hog Heaven Mat 5/8", Black with Striped Border 2' x 3' (423223100)
- M A MATTING Hog Heaven Mat 5/8", Black with Striped Border 4' x 6' (423246100)
- NOTRAX 4 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0034BL)
- M A Matting Anti-Fatigue Mats