Shop All Anti-Fatigue Mats
M A Matting
Hog Heaven Mat 7/8", Black 2' x 3'
Mfr # 422023100
Zoro # G7070548
product price: $65.95
/ea
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- Width 2 ft.
- Thickness 7/8"
- Material Nitrile Rubber
- Standards Electrically Conductive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 422023100
- Zoro # G7070548
- UPC # 096801105440
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Height | 0.88 |
Size | Backing |
Details
Item | Anti-Fatigue Mat |
Color | Black |
Thickness | 7/8" |
Material | Nitrile Rubber |
Standards | Electrically Conductive |
Application | 7/8" |
Antimicrobial | No |
Welding Safe | Yes |
Capacity | ESD rating |
Description
Anti-Fatigue Mat,2X3ft.,7/8 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, L, 12PK (56-426/L)
- AVENGER SAFETY FOOTWEAR Size 13 RIPSAW ROMEO AT, MENS PR (A7341-13M)
- ZORO SELECT Replacement Clip, Black/Yellow (6ATK3)
- EAGLE MFG 5 gal Silver Stainless Steel Type I Safety Can Flammables (1315)
- M A MATTING Hog Heaven Mat 5/8", Black 2' x 3' (421023100)
- M A MATTING Hog Heaven Mat 7/8", Black with Striped Border 2' x 3' (424223100)
- M A MATTING Hog Heaven Mat 5/8", Black with Striped Border 2' x 3' (423223100)
- M A MATTING Cushion Max Mat, Charcoal 2' x 3' (414023100)
- M A MATTING Complete Comfort Mat, Black 3' x 10' (4940310900)
- M A MATTING DuraComfort (formerly Happy Feet) Grip Surface Mat, Black 3' x 5' (475035000)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0045BL)
- M A Matting Anti-Fatigue Mats