Shop All Anti-Fatigue Mats
M A Matting
Hog Heaven Mat 5/8", Black with Striped Border 2' x 3'
Mfr # 423223100
Zoro # G7070423
product price: $73.29
/ea
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- Width 2 ft.
- Material Nitrile Rubber
- Thickness 5/8"
- Standards Electrically Conductive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 423223100
- Zoro # G7070423
- UPC # 096801105532
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Height | 0.62 |
Size | Backing |
Details
Item | Anti-Fatigue Mat |
Color | Yellow |
Material | Nitrile Rubber |
Thickness | 5/8" |
Standards | Electrically Conductive |
Application | 5/8" |
Antimicrobial | No |
Welding Safe | Yes |
Capacity | ESD rating |
Description
Anti-Fatigue Mat,2X3ft.,5/8 In.,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Retr. Belt Barrier Wall Mnt Pol. Stainless Case Fxd, 11' DK GRY Belt (WM115-PS-DGY-F-S-110)
- ERGODYNE Ergodyne ChillIts 6690 Cooling Arm Sleeves, Lime, L, 12284 (12284)
- BRADY Label, 1 in W, Outdoor, White (M7C-1000-595-WT)
- BRADY Label, 1 in W, Outdoor, Clear (M7C-1000-595-CL)
- M A MATTING Hog Heaven Mat 7/8", Black with Striped Border 2' x 3' (424223100)
- M A MATTING Hog Heaven Mat 7/8", Black 2' x 3' (422023100)
- M A MATTING Hog Heaven Mat 5/8", Black 2' x 3' (421023100)
- M A MATTING Complete Comfort Mat, Black 3' x 10' (4940310900)
- M A MATTING Hog Heaven Mat 5/8", Black with Striped Border 3' x 5' (423235100)
- M A MATTING DuraComfort (formerly Happy Feet) Textured Surface Mat, Black 2' x 3' (465023000)
- FLOORTEX 2000 Black Active Anti-Fatigue Mat - 20" x 32", Ebony, Polyurethane (FLRFCA22032BK)
- M A Matting Floor Mats