Shop All Anti-Fatigue Mats
M A Matting
Hog Heaven III Comfort Modular Tiles 18", Black with Striped Border 18" x 21.75", Side
Mfr # 447104100
Zoro # G1684157
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black / Yellow
- Overall Width 21 ft
- Overall Length 18 in
- Size Backing
- Thickness 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 447104100
- Zoro # G1684157
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Overall Width | 21 ft |
Overall Length | 18 in |
Size | Backing |
Details
Item | Interlocking Entrance Mat Tile |
Color | Black / Yellow |
Thickness | 3/4 in |
Standards | Electrically Conductive |
Application | 3/4" |
Antimicrobial | No |
Welding Safe | Yes |
Backing Material and Surface Material | Nitrile Rubber |
Absorbent Capacity | ESD Rating |
Mat Type | Modular Tile |
Description
Interlocking Entrance Mat Tile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Dual Aerosol Can Disposal with Counter (28231)
- GUARDIAN EQUIPMENT CB-18 Weld-On Post (10655)
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Texture Finger, Powder-Free, M, Blue, 250 Pack (XC-310-M)
- RANGER BY HONEYWELL Overshoes, Men, 16, 2-Buckle, Blk, Rubber, PR (T469/16)
- M A MATTING DuraComfort (formerly Happy Feet) Grip Surface Mat, Black 3' x 5' (475035000)
- M A MATTING Complete Comfort Mat, Black 3' x 10' (4940310900)
- M A MATTING Complete Comfort Mat, Black 3' x 4' (494034900)
- M A MATTING Complete Comfort Mat, Black 3' x 5' (494035900)
- M A MATTING Hog Heaven Mat 7/8", Black 2' x 3' (422023100)
- M A MATTING Hog Heaven Mat 7/8", Black with Striped Border 3' x 5' (424235100)
- WEARWELL 60 ft. L x PVC Sponge, 5/8" Thick (442.58X2X60BYL)
- M A Matting Anti-Fatigue Mats