Shop All Interlocking Mats
M A Matting
Hog Heaven III Comfort Modular Tiles 18" , Black 21.75" x 21.75", Corner
Mfr # 447103100
Zoro # G1684288
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Length 21.875 in
- Overall Width 21 ft
- Thickness 3/4 in
- Standards Electrically Conductive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 447103100
- Zoro # G1684288
- Country of Origin United States
- Category Interlocking Mats
Dimensions
Overall Length | 21.875 in |
Overall Width | 21 ft |
Details
Item | Hog Heaven III,Modular Tile,Corner,Black |
Color | Black |
Thickness | 3/4 in |
Standards | Electrically Conductive |
Antimicrobial | No |
Welding Safe | Yes |
Application | 3/4" |
Backing Material and Surface Material | Nitrile Rubber |
Absorbent Capacity | ESD Rating |
Description
Hog Heaven III,Modular Tile,Corner,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Headgear, Ratchet, Blue, w/Chin Protector (82521-10000)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Gray, Small (204G-21S)
- CONDOR OUTDOOR PRODUCTS SHEMAGH 100 COTTON SKULL, TAN BLACK, S (201-S002)
- INTERNATIONAL ENVIROGUARD Heavy Coverall, Hood, Boot, 3XL, White, PK25, 3XL, 25 PK, White (2029)
- M A MATTING Hog Heaven III Comfort Modular Tiles 18" , Black 18" x 21.75", Side (447102100)
- M A MATTING Hog Heaven III Comfort Modular Tiles 18", Black with Striped Border 21.75" x 21.75", Corner (447105100)
- M A MATTING Hog Heaven III Comfort Modular Tiles 18", Black 18" x 18", Center (447101100)
- BUFFALO TOOLS Interlocking 3 x 3 Ft. Rubber Mats, PK4 (RMAT33I4PK)
- STALWART Foam Floor Mat 6PK - 24 SQFT, Light Wood, 6PK (75-6404)
- RUBBER-CAL Interlocking Rubber Tiles, 3/4", 3/4X, PK5, 5 PK (03-208)
- CHECKERS Ground Protection Mat, High Density Polyethylene, 8 ft Long x 4 ft Wide, 18/25 in Thick (AM48S1)
- M A Matting Floor Mats