Shop All Interlocking Mats
M A Matting
Hog Heaven III Comfort Modular Tiles 18" , Black 18" x 21.75", Side
Mfr # 447102100
Zoro # G1684227
product price: $54.95
/ea
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Length 18 in
- Overall Width 21 ft
- Thickness 3/4 in
- Standards Electrically Conductive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 447102100
- Zoro # G1684227
- Country of Origin United States
- Category Interlocking Mats
Dimensions
Overall Length | 18 in |
Overall Width | 21 ft |
Details
Item | Hog Heaven III,Modular Tile,Side,Black |
Color | Black |
Thickness | 3/4 in |
Standards | Electrically Conductive |
Antimicrobial | No |
Application | 3/4" |
Welding Safe | Yes |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | Nitrile Rubber |
Description
Hog Heaven III,Modular Tile,Side,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Breath Parti Sleeve Protect SergedSeam Elast Wris WHT 200/Cs (36870)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 2Legs (VSLEW-012-PF-A)
- IDESCO SAFETY Do Not Open This Valve Safety Tag, PK10 (KAT825AC)
- HEELBO Elbow Sleeve, White, L, PR, PK6 (D 12061)
- M A MATTING Hog Heaven III Comfort Modular Tiles 18", Black 18" x 18", Center (447101100)
- M A MATTING Hog Heaven III Comfort Modular Tiles 18", Black with Striped Border 21.75" x 21.75", Corner (447105100)
- M A MATTING Hog Heaven III Comfort Modular Tiles 18" , Black 21.75" x 21.75", Corner (447103100)
- WEARWELL Interlocking Drainage Mat Tile, Vinyl, 18 in Long x 18 in Wide, 7/8 in Thick, 10 PK (553)
- ERGO ADVANTAGE SAFE-FLEX Ramp Edge with Corner, PVC, 22 in Long x 4 in Wide, 1 in Thick, 2 PK (A6-Y)
- ERGO ADVANTAGE SAFE-FLEX Ramp Edge with Corner, PVC, 18 in Long x 4 in Wide, 1 in Thick, 2 PK (ESDA6-Y)
- RUBBER-CAL "Recycled Flooring" 1/4 in. x 4 ft. x 8 ft. - Black Rubber Mats (03_101_WAB_4)
- M A Matting Floor Mats