Shop All Interlocking Mats
M A Matting
Hog Heaven III Comfort Modular Tiles 18", Black 18" x 18", Center
Mfr # 447101100
Zoro # G1684279
product price: $43.95
/ea
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Length 18 in
- Size Backing
- Overall Width 18 ft
- Thickness 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 447101100
- Zoro # G1684279
- Country of Origin United States
- Category Interlocking Mats
Dimensions
Overall Length | 18 in |
Size | Backing |
Overall Width | 18 ft |
Details
Item | Interlocking Entrance Mat Tile |
Color | Black |
Thickness | 3/4 in |
Standards | Electrically Conductive |
Antimicrobial | No |
Application | 3/4" |
Welding Safe | Yes |
Component | Mat Tile |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | Nitrile Rubber |
Mat Type | Modular Tile |
Description
Interlocking Entrance Mat Tile, Mat Product Type Hog Heaven III,Modular Tile,Middle,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Traction Device, Color Black, 16 1/2" L, PR (6326)
- ZORO SELECT Eyewash Station in Clear (3PVL6)
- GEORGIA BOOT Georgia Boot TBD Waterproof Wellington Pull-On Boot (GB00598 W 130)
- NEVS Caution Radioactive Material 3/4" x 500" (T-75-rad)
- M A MATTING Hog Heaven III Comfort Modular Tiles 18", Black with Striped Border 21.75" x 21.75", Corner (447105100)
- M A MATTING Hog Heaven III Comfort Modular Tiles 18" , Black 21.75" x 21.75", Corner (447103100)
- M A MATTING Hog Heaven III Comfort Modular Tiles 18" , Black 18" x 21.75", Side (447102100)
- CHECKERS Ground Protection Mat, High Density Polyethylene, 8 ft Long x 4 ft Wide, 1/2 in Thick (CM48)
- CHECKERS Ground Protection Mat, High Density Polyethylene, 8 ft Long x 4 ft Wide, 18/25 in Thick (AM48S1)
- DURABLE CORP 24" X 36" Tire Link Mat Tire Link Mat (400S2436)
- NOTRAX Interlocking Antifatigue Mat Tile, Rubber, 31 in Long x 31 in Wide, 1/2 in Thick (545M3631BL)
- M A Matting Floor Mats